JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1-6/10A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

EATON BUSSMANN| Zoro #: G1110496| Mfr #: AGC-1-6/10-R

$5.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1110496 Mfr #: AGC-1-6/10-R
Fuse Interrupt Rating: 100A at 250VAC, 10kA at 125VACStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Functionally Equal To: Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312Series: AGC
In Line Fuseholder: GFuse Holder Code: G
Body Style: CylindricalFuse Speed: Fast Acting
Body Material: GlassFuse Voltage Rating: 250VAC
Length: 1-1/4"Rejection / Nonrejection: Nonrejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 1-6/10ADiameter: 1/4"
Element: SingleGreen Environmental Attribute: RoHS Compliant
Country of Origin (subject to change): Taiwan

Product Description

Fuse, 1-6/10A Fuse Amps, Nonindicating, AGC Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100A at 250VAC, 10kA at 125VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312, Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.