1-6/10A Fast Acting Cylindrical Fuse 300VAC

BUSSMANN| Zoro #: G0936993| Mfr #: GLQ-1-6/10

$2.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0936993 Mfr #: GLQ-1-6/10
Element: SingleDiameter: 5/8"
Series: GLQFuse Interrupt Rating: 10kA at 300VAC
Fuse Voltage Rating: 300VACLength: 2-1/4"
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: GlassItem: Fuse
Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01Rejection / Nonrejection: Rejection
Body Style: CylindricalIn Line Fuseholder: 1CW02
Fuse Amps: 1-6/10ACountry of Origin (subject to change): Mexico

Product Description

Have no fear, a fuse from Bussmann is here! With fast acting fuse speed, 1-6/10A fuse amps, an interrupt rating of 10kA at 300VAC, and glq series, this fuse is a must-have. It has a single element. It is a nonindicating fuse. As far as size goes, it is 5/8" in diameter. The voltage rating is 300vac. The body is made of glass material. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.