1-6/10A Fast Acting Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G0582504| Mfr #: GMA-1.6-R

$8.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0582504 Mfr #: GMA-1.6-R
In Line Fuseholder: EElement: Single
Diameter: 5mmSeries: GMA
Green Environmental Attribute: RoHS CompliantLength: 20mm
Fuse Speed: Fast ActingIndicating / Nonindicating: Indicating
Body Material: GlassItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut GGM, Littelfuse 235Rejection / Nonrejection: Nonrejection
Fuse Holder Code: EBody Style: Cylindrical
Standards: CE, UL Guide JDYX, File E19180, CSA Certification Class 1422-01, File 53787, PSE ApprovalFuse Voltage Rating: 250VAC
Fuse Amps: 1-6/10AFuse Interrupt Rating: 100A at 250VAC, 10kA at 125VAC
Country of Origin (subject to change): China

Product Description

Fuse, 1-6/10A Fuse Amps, Indicating, GMA Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100A at 250VAC, 10kA at 125VAC, Length 20mm, Diameter 5mm, Functionally Equal To Mersen/Ferraz Shawmut GGM, Littelfuse 235, Standards CE, UL Guide JDYX, File E19180, CSA Certification Class 1422-01, File 53787, PSE Approval, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.