1-6/10A Time Delay Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1745956| Mfr #: GMC-1.6-R

$5.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1745956 Mfr #: GMC-1.6-R
Element: SingleDiameter: 5mm
Series: GMCGreen Environmental Attribute: RoHS Compliant
Length: 20mmFuse Speed: Time Delay
Indicating / Nonindicating: IndicatingBody Material: Glass
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut GSC, Littelfuse 239
Rejection / Nonrejection: NonrejectionBody Style: Cylindrical
Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01Fuse Holder Code: E
In Line Fuseholder: EFuse Interrupt Rating: 100A at 250VAC, 10kA at 125VAC
Fuse Voltage Rating: 250VACFuse Amps: 1-6/10A
Country of Origin (subject to change): China

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With time delay fuse speed, 1-6/10A fuse amps, an interrupt rating of 100A at 250VAC, 10kA at 125VAC, and gmc series, this fuse is a must-have. It comes in a quantity of 5. As far as size goes, it is 5mm in diameter. The voltage rating is 250vac. Functionally equal to Mersen/Ferraz Shawmut GSC, Littelfuse 239, you'll thoroughly enjoy its use. The body is made of glass material. It is an indicating fuse. It has a single element. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.