1-6/10A Time Delay Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G0572792| Mfr #: GMD-1.6-R

$6.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0572792 Mfr #: GMD-1.6-R
Element: SingleDiameter: 5mm
Series: GMDGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 250VACLength: 20mm
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Body Material: GlassItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut GSC, Littelfuse 239Rejection / Nonrejection: Nonrejection
Body Style: CylindricalStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Fuse Holder Code: EIn Line Fuseholder: E
Fuse Amps: 1-6/10AFuse Interrupt Rating: 100A at 250VAC, 10kA at 125VAC
Country of Origin (subject to change): China

Product Description

Fuse, 1-6/10A Fuse Amps, Indicating, GMD Series, 250VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100A at 250VAC, 10kA at 125VAC, Length 20mm, Diameter 5mm, Functionally Equal To Mersen/Ferraz Shawmut GSC, Littelfuse 239, Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.