JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1-6/10A Time Delay Cylindrical Glass Fuse 300VAC

EATON BUSSMANN| Zoro #: G1127944| Mfr #: GMF-1-6/10

$10.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1127944 Mfr #: GMF-1-6/10
Fuse Interrupt Rating: 10kA at 300VACStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Body Style: CylindricalFuse Speed: Time Delay
Body Material: GlassFuse Voltage Rating: 300VAC
Length: 2-1/4"Rejection / Nonrejection: Nonrejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 1-6/10ADiameter: 5/8"
Element: SingleSeries: GMF
In Line Fuseholder: 1CW08Country of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. With time delay fuse speed, 1-6/10A fuse amps, an interrupt rating of 10kA at 300VAC, and gmf series, this fuse is a must-have. The body is made of glass material. As far as size goes, it is 5/8" in diameter. The voltage rating is 300vac. It is a nonindicating fuse. It has a single element. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.