1-6/10A Time Delay Cylindrical Glass Fuse 300VAC

BUSSMANN| Zoro #: G1277333| Mfr #: GMQ-1-6/10

$6.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1277333 Mfr #: GMQ-1-6/10
Fuse Interrupt Rating: 10kA at 300VACIndicating / Nonindicating: Nonindicating
Rejection / Nonrejection: RejectionStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Element: SingleDiameter: 5/8"
In Line Fuseholder: 1CW02Fuse Voltage Rating: 300VAC
Body Material: GlassSeries: GMQ
Fuse Speed: Time DelayBody Style: Cylindrical
Item: FuseLength: 2-1/4"
Fuse Amps: 1-6/10ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 1-6/10A Fuse Amps, Nonindicating, GMQ Series, 300VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 300VAC, Length 2-1/4 In., Diameter 5/8 In., Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Save 15%. Sign up for Z-mail.