1-6/10A Time Delay Cylindrical Glass Fuse 250VAC 5PK

EATON BUSSMANN| Zoro #: G0317055| Mfr #: MDL-1-6/10-R

$15.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0317055 Mfr #: MDL-1-6/10-R
Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01Functionally Equal To: Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315
Fuse Interrupt Rating: 100A at 250VACBody Style: Cylindrical
Fuse Speed: Time DelayBody Material: Glass
Fuse Voltage Rating: 250VACLength: 1-1/4"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: IndicatingFuse Amps: 1-6/10A
Diameter: 1/4"Element: Single
Green Environmental Attribute: RoHS CompliantSeries: MDL
In Line Fuseholder: GFuse Holder Code: G
Country of Origin (subject to change): Taiwan

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Bussmann. With time delay fuse speed, 1-6/10A fuse amps, an interrupt rating of 100A at 250VAC, and mdl series, this fuse is a must-have. Functionally equal to Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313,315, you'll thoroughly enjoy its use. It is an indicating fuse. The voltage rating is 250vac. The body is made of glass material. As far as size goes, it is 1/4" in diameter. It has a single element. It comes in a quantity of 5. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.