Eaton Bussmann
Plug Fuse, Time Delay, 1-6/10A, S Series, 125V AC, Not Rated
Mfr # S-1-6/10
Zoro # G2364126
$64.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S
- Speed Time-Delay
- Amps 1.60A
- AC Voltage Rating 125V AC
- Visual Indication Indicating
Explore More Products
- EATON BUSSMANN Plug Fuse, Time Delay, 6A, T Series, 125V AC, Not Rated T-6
- EATON BUSSMANN Bussmann 30 amps Time Delay Plug Fuse , 3PK BP/TL-30
- EATON BUSSMANN Plug Fuse, Time Delay, 3A, T Series, 125V AC, Not Rated T-3
- EATON BUSSMANN Plug Fuse, Fast Acting, 3A, W Series, 125V AC, Not Rated W-3
- EATON BUSSMANN Plug Fuse, Time Delay, 12A, S Series, 125V AC, Not Rated S-12
- EATON BUSSMANN Cooper Bussmann BP-T-15 15 Amps T Plug Fuse - 2 Pack 582773
- EATON BUSSMANN 4PK 15A S Plug Fuse S-15
- EATON BUSSMANN Fuses Heavy Duty Low Voltage Time Delay Plug Fuse, 125 VAC, 15 A, 10 kA BU385238
- EATON BUSSMANN 8A Type T Plug Fuse BP/T-8
- EATON BUSSMANN Plug Fuse, Time Delay, 4A, S Series, 125V AC, Not Rated S-4
- EATON BUSSMANN Fuse Plug T Dly Edison Bs 10A BP/T-10
- Eaton Bussmann Plug Fuses