1-8/10A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1568131| Mfr #: LPJ-1-8/10SP

$18.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1568131 Mfr #: LPJ-1-8/10SP
Rejection / Nonrejection: NonrejectionElement: Dual
Diameter: 13/16"Body Material: Melamine
Standards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02Fuse Voltage Rating: 600VAC/300VDC
Length: 2-1/4"Fuse Speed: Time Delay
Item: FuseFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Depth: Not ApplicableBody Style: Cylindrical
Class: JFuse Holder Code: Z
Width: Not ApplicableFunctionally Equal To: Littelfuse JTD
Indicating / Nonindicating: NonindicatingGreen Environmental Attribute: RoHS Compliant
Series: LPJFuse Amps: 1-8/10A
Country of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. With time delay fuse speed, 1-8/10A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lpj series, this fuse is a must-have. The body is made of melamine material. As far as size goes, it is 13/16" in diameter. It has a dual element. It is a nonindicating fuse. Functionally equal to Littelfuse JTD, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as J. The voltage rating is 600vac/300vdc. Standards include: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.