1-8/10A Time Delay Class CC Fuse 600VAC/300VDC

EATON BUSSMANN| Zoro #: G0987935| Mfr #: LP-CC-1-8/10

$20.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0987935 Mfr #: LP-CC-1-8/10
In Line Fuseholder: D/WElement: Dual
Diameter: 13/32"Series: LP-CC
Standards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02Length: 1-1/2"
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut ATDR, Littelfuse CCMRRejection / Nonrejection: Rejection
Class: CCFuse Holder Code: D/W
Body Style: CylindricalFuse Interrupt Rating: 200kA at 600VAC, 20kA at 300VDC
Fuse Voltage Rating: 600VAC/300VDCFuse Amps: 1-8/10A
Country of Origin (subject to change): Mexico

Product Description

Fuse, 1-8/10A Fuse Amps, Nonindicating, LP-CC Series, 600VAC/300VDC Fuse Voltage Rating, Time Delay, CC Class, Dual Element, Body Material Melamine, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 600VAC, 20kA at 300VDC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut ATDR, Littelfuse CCMR, Standards CE/UL-248-4 Guide JDDZ/CSA Class 1422-02

Product Reviews

Save 15%. Sign up for Z-mail.