1-8/10A Time Delay Cylindrical Fiberglass Fuse 250VAC

EATON BUSSMANN| Zoro #: G2202733| Mfr #: FNA-1-8/10

$10.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2202733 Mfr #: FNA-1-8/10
Functionally Equal To: Mersen/Ferraz Shawmut GFNFuse Interrupt Rating: 10kA at 125VAC
Standards: CE, UL-248-12 Guide JDYX, CSA Class 1422-01Series: FNA
In Line Fuseholder: DFuse Holder Code: D
Class: SupplementalBody Style: Cylindrical
Body Material: FiberglassFuse Voltage Rating: 250VAC
Length: 1-1/2"Rejection / Nonrejection: Nonrejection
Item: FuseIndicating / Nonindicating: Indicating
Fuse Amps: 1-8/10ADiameter: 13/32"
Element: DualCountry of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. You're sure to love this fuse's features, which include 1-8/10A fuse amps, an interrupt rating of 10kA at 125VAC, and fna series. It is an indicating fuse. The body is made of fiberglass material. The voltage rating is 250vac. When it comes to product classification, this item can be grouped as Supplemental. Functionally equal to Mersen/Ferraz Shawmut GFN, you'll thoroughly enjoy its use. As far as size goes, it is 13/32" in diameter. It has a dual element. Standards include: CE, UL-248-12 Guide JDYX, CSA Class 1422-01.
Save 15%. Sign up for Z-mail.