100A Fast Acting Class T Fuse 300VAC/160VDC

BUSSMANN| Zoro #: G1230257| Mfr #: JJN-100

$26.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1230257 Mfr #: JJN-100
Element: SingleSeries: JJN
Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02Fuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: FuseFunctionally Equal To: Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T
Rejection / Nonrejection: NonrejectionClass: T
Fuse Voltage Rating: 300VAC/160VDCDiameter: 3/4"
Fuse Holder Code: BBBody Style: Bolt-On
Length: 2-5/32"Fuse Amps: 100A
Fuse Interrupt Rating: 200kA at 300VAC, 20kA at 160VDCCountry of Origin (subject to change): Mexico

Product Description

Fuse, 100A Fuse Amps, Nonindicating, JJN Series, 300VAC/160VDC Fuse Voltage Rating, Fast Acting, Class T, Single Element, Body Material Melamine, Nonrejection, Bolt-On Body Style, Fuse Interrupt Rating 200kA at 300VAC, 20kA at 160VDC, Length 2-5/32 In., Diameter 3/4 In., Functionally Equal To Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T, Standards CE/UL-248-15 Guide JDDZ/CSA Class 1422-02

Product Reviews

Save 15%. Sign up for Z-mail.