1000A Time Delay Class L Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1495146| Mfr #: KRP-C-1000SP

$656.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1495146 Mfr #: KRP-C-1000SP
Element: DualDiameter: 2-1/2"
Series: KRP-CFuse Amps: 1000A
Standards: CE/UL-248-10 Guide JFHR/CSA Class 1422-02Green Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 600VAC/300VDCLength: 10-3/4"
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: Glass/MelamineItem: Fuse
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCFunctionally Equal To: Littelfuse KLPC, Mersen/Ferraz Shawmut A4BQ
Rejection / Nonrejection: NonrejectionClass: L
Body Style: Bolt-OnCountry of Origin (subject to change): Mexico

Product Description

Fuse, 1000A Fuse Amps, Nonindicating, KRP-C Series, 600VAC/300VDC Fuse Voltage Rating, Time Delay, Dual Element, Class L, Body Material Glass/Melamine, Nonrejection, Body Style Bolt-On, Fuse Interrupt Rating 300kA at 600VAC, 100kA at 300VDC, Length 10-3/4 In., Diameter 2-1/2 In., Functionally Equal To Littelfuse KLPC, Mersen/Ferraz Shawmut A4BQ, Standards CE/UL-248-10 Guide JFHR/CSA Class 1422-02

Product Reviews

Save 15%. Sign up for Z-mail.