1000A High Speed Semiconductor Fuse 500VAC/DC

EATON BUSSMANN| Zoro #: G1892581| Mfr #: FWH-1000A

$645.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1892581 Mfr #: FWH-1000A
Element: SingleSeries: FWH
Standards: CE, UL Recognized, CSA CertifiedFuse Voltage Rating: 500VAC/DC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: FiberglassItem: High Speed Semiconductor Fuses
Rejection / Nonrejection: NonrejectionClass: High Speed
Functionally Equal To: Mersen/Ferraz Shawmut A70QSFuse Interrupt Rating: 200kA at 500VAC
Diameter: 3"Body Style: Bolt On
Length: 6-31/32"Fuse Amps: 1000A
Country of Origin (subject to change): United Kingdom

Product Description

High Speed Semiconductor Fuses, 1000A Fuse Amps, Nonindicating, FWH Series, 500VAC/DC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Fiberglass Body Material, Nonrejection, Body Style Bolt On, Fuse Interrupt Rating 200kA at 500VAC, Length 6-31/32 In., Diameter 3 In., Functionally Equal To Mersen/Ferraz Shawmut A70QS, Standards CE, UL Recognized, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.