100A Time Delay Plastic Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G0914261| Mfr #: TCF100

$242.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0914261 Mfr #: TCF100
Rejection / Nonrejection: NonrejectionElement: Dual
Diameter: Not ApplicableSeries: TCF
Body Material: plasticFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 600VAC/300VDC
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Item: FuseStandards: CE/UL Special Purpose Guide JFHR/CSA Class 1422-02
Body Style: Plug InClass: J
Depth: 1-1/4"Fuse Holder Code: 2AAP1
Width: 1"Length: 3"
Fuse Amps: 100ACountry of Origin (subject to change): China

Product Description

Use a fuse from Bussmann for a quick fuse replacement. With time delay fuse speed, 100A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and tcf series, this fuse is a must-have. The body is made of plastic material. When it comes to product classification, this item can be grouped as J. It has a dual element. It is an indicating fuse. The voltage rating is 600vac/300vdc. Standards include: CE/UL Special Purpose Guide JFHR/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.