JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

100A Fast Acting Bolt-On Glass/Melamine Fuse 32VAC/80VDC

BUSSMANN| Zoro #: G0761153| Mfr #: ANL-100

$38.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0761153 Mfr #: ANL-100
Item: FuseStandards: UL Guide JFHR2, CSA Certification Class 1422-30, SAE J1171
Element: SingleFuse Voltage Rating: 32VAC/80VDC
Fuse Speed: Fast ActingBody Style: Bolt-on
Series: ANLIndicating / Nonindicating: Indicating
Green Environmental Attribute: RoHS CompliantFuse Interrupt Rating: 6kA at 32VAC, 2.7kA at 80VDC
Diameter: 7/8"Length: 3-3/16"
Body Material: Glass/MelamineFuse Amps: 100A
Country of Origin (subject to change): Mexico

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With fast acting fuse speed, 100A fuse amps, an interrupt rating of 6kA at 32VAC, 2.7kA at 80VDC, and anl series, this fuse is a must-have. The voltage rating is 32vac/80vdc. It is an indicating fuse. The body is made of glass/melamine material. As far as size goes, it is 7/8" in diameter. It has a single element. Standards include: UL Guide JFHR2, CSA Certification Class 1422-30, SAE J1171. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.