100A Fast Acting Bolt-On Glass/Melamine Fuse 125VAC/80VDC

EATON BUSSMANN| Zoro #: G1125372| Mfr #: ANN-100

$40.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Element: Single
Fuse Amps: 100A
Item: Fuse
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1125372 Mfr #: ANN-100
Standards: CE, UL Guide JFHR2, CSA Certification Class 1422-30Fuse Interrupt Rating: 2.5kA at 125VAC, 2.7kA at 80VDC
Series: ANNBody Style: Bolt-on
Body Material: Glass/MelamineFuse Speed: Very Fast Acting
Length: 3-3/16"Fuse Voltage Rating: 125VAC/80VDC
Item: FuseFuse Amps: 100A
Indicating / Nonindicating: IndicatingElement: Single
Diameter: 7/8"Country of Origin (subject to change): Mexico

Product Description

Master your knowledge in electrical engineering by using a fuse from Bussmann. With very fast acting fuse speed, 100A fuse amps, an interrupt rating of 2.5kA at 125VAC, 2.7kA at 80VDC, and ann series, this fuse is a must-have. The body is made of glass/melamine material. As far as size goes, it is 7/8" in diameter. It has a single element. It is an indicating fuse. The voltage rating is 125vac/80vdc. Standards include: CE, UL Guide JFHR2, CSA Certification Class 1422-30.

Product Reviews