100A Fast Acting Blade Class H Fuse 600VAC

EATON BUSSMANN| Zoro #: G0291627| Mfr #: NOS-100

$43.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0291627 Mfr #: NOS-100
Element: SingleSeries: NOS
Renewable / Nonrenewable: NonrenewableFuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Rejection / Nonrejection: NonrejectionStandards: CE, UL Listed, Guide JDDZ, File E4273, STD 248-6, CSA Certified Class 1421-01, File 53787
Class: HBody Style: Blade
Length: 7-15/16"Fuse Amps: 100A
Fuse Interrupt Rating: 10kA at 600VACDiameter: 1-5/16"
Functionally Equal To: Mersen/Ferraz Shawmut OTSCountry of Origin (subject to change): Mexico

Product Description

Fuse, Fuse Amps 100A, Renewable / Nonrenewable Nonrenewable, Indicating / Nonindicating Nonindicating, Series NOS, 600VAC Fuse Voltage Rating, Class H, Fast Acting, Element Single, Body Material Melamine, Rejection / Nonrejection Nonrejection, Body Style Blade, Fuse Interrupt Rating 10kA at 600VAC, Length 7-15/16 In., Diameter 1-5/16 In., Functionally Equal To Mersen/Ferraz Shawmut OTS, Standards CE, UL Listed, Guide JDDZ, File E4273, STD 248-6, CSA Certified Class 1421-01, File 53787

Product Reviews

Save 15%. Sign up for Z-mail.