Eaton Bussmann
Medium Voltage Fuse, Time Delay, 100 A, JCK Series, 2540V AC, Not Rated, 11-15/64" L x 3" dia
Mfr # JCK-3R
Zoro # G2433295
Free Shipping & Returns
$1,286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JCK
- Amps 100A
- Speed Time-Delay
- AC Voltage Rating 2540V AC
- DC Voltage Rating Not Rated
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 150A, LPN-RK-SP Series, 250V AC, 250V DC, 7-1/8" L x 1-9/16" dia LPN-RK-150SP
- EATON BUSSMANN Time Delay, 250V AC, Not Rated GMD-1.5-R
- EATON BUSSMANN Fuse, Time Delay, 12A, FNQ Series, 500V AC, Not Rated, 1-1/2" L x 13/32" dia FNQ-12
- EATON BUSSMANN Fuse, Time Delay, 4A, MDM Series, 32V AC, Not Rated, 1-1/4" L x 1/4" dia MDM-4
- EATON BUSSMANN Time Delay, 250V AC, Not Rated S506-12.5-R
- EATON BUSSMANN Fuse, Time Delay, 250A, LPS-RK-SP Series, 600V AC, 300V DC, 11-5/8" L x 2-3/8" dia LPS-RK-250SP
- EATON BUSSMANN Fuse, Time Delay, 6 A, CIF06 Series, 600V AC, 250V DC, 60mm L x 14mm dia 6CIF06
- EATON BUSSMANN Cartridge Fuses 250V 2.5A Time Delay Glass BK/C519-2.5A
- EATON BUSSMANN Buss One Time Fuse HBS-80
- MERSEN Fuse, Time Delay, 20A, TR-R Series, 250V AC, 160V DC, 2" L x 9/16" dia TR20R
- MERSEN Fuse, Time Delay, 25A, ATQ Series, 500V AC, Not Rated, 1-1/2" L x 13/32" dia ATQ25
- Eaton Bussmann Fuses