JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

100A Time Delay Bolt-On Melamine Fuse 4800VAC

BUSSMANN| Zoro #: G1967576| Mfr #: JCL-3R

$616.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1967576 Mfr #: JCL-3R
Series: JCLDiameter: 3"
Length: 15-3/4"Fuse Speed: Time Delay
Item: FuseIndicating / Nonindicating: Indicating
Element: DualRejection / Nonrejection: Nonrejection
Fuse Interrupt Rating: 80kA (Asym.) at 4800VAC, 50kA (Sym.) at 4800VACFuse Voltage Rating: 4800VAC
Standards: UL Recognized (Guide MSSS2, File E96676)Class: R-Rated
Body Style: Bolt-onBody Material: Melamine
Fuse Amps: 100ACountry of Origin (subject to change): Mexico

Product Description

Have no fear, a fuse from Bussmann is here! With time delay fuse speed, 100A fuse amps, an interrupt rating of 80kA (Asym.) 50kA (Sym.), and jcl series, this fuse is a must-have. When it comes to product classification, this item can be grouped as R-Rated. As far as size goes, it is 3" in diameter. The body is made of melamine material. It has a dual element. It is an indicating fuse. The voltage rating is 4800vac. Standards include: UL Recognized (Guide MSSS2, File E96676).
Save 15%. Sign up for Z-mail.