100A Ceramic High Speed Semiconductor Fuse 150VAC/DC

EATON BUSSMANN| Zoro #: G1390672| Mfr #: FWA-100B

$65.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1390672 Mfr #: FWA-100B
Functionally Equal To: Mersen/Ferraz Shawmut A15QS, Littlefuse L15SFuse Interrupt Rating: 100kA at 150VAC, 100kA at 80VDC, 20kA at 150VDC
Standards: CE, UL RecognizedSeries: FWA
Class: High SpeedBody Style: Bolt on
Fuse Speed: Fast ActingBody Material: Ceramic
Fuse Voltage Rating: 150VAC/DCLength: 2-21/32"
Rejection / Nonrejection: NonrejectionItem: High Speed Semiconductor Fuses
Indicating / Nonindicating: NonindicatingFuse Amps: 100A
Diameter: 1"Element: Single
Country of Origin (subject to change): India

Product Description

Master your knowledge in electrical engineering by using a high speed semiconductor fuses from Bussmann. With fast acting fuse speed, 100A fuse amps, an interrupt rating of 100kA at 150VAC, 100kA at 80VDC, 20kA at 150VDC, and fwa series, this high speed semiconductor fuses is a must-have. It has a single element. When it comes to product classification, this item can be grouped as High Speed. The body is made of ceramic material. Functionally equal to Mersen/Ferraz Shawmut A15QS, Littlefuse L15S, you'll thoroughly enjoy its use. The voltage rating is 150vac/dc. It is a nonindicating high speed semiconductor fuses. As far as size goes, it is 1" in diameter. Standards include: CE, UL Recognized.

Product Reviews

Save 15%. Sign up for Z-mail.