LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

100A Fiberglass High Speed Semiconductor Fuse 500VAC/DC

BUSSMANN| Zoro #: G2309614| Mfr #: FWH-100A

$82.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2309614 Mfr #: FWH-100A
Element: SingleFuse Speed: Fast Acting
Item: High Speed Semiconductor FusesRejection / Nonrejection: Nonrejection
Standards: CE, UL Recognized, CSA CertifiedClass: High Speed
Green Environmental Attribute: RoHS CompliantSeries: FWH
Indicating / Nonindicating: NonindicatingFuse Voltage Rating: 500VAC/DC
Body Material: FiberglassFunctionally Equal To: Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS
Fuse Interrupt Rating: 200kA at 500VAC, 50kA at 500VDCDiameter: 15/16"
Body Style: Bolt onLength: 3-5/8"
Fuse Amps: 100ACountry of Origin (subject to change): Mexico

Product Description

The hassle of frequently changing fuses will be reduced with a high speed semiconductor fuses from Bussmann. With fast acting fuse speed, 100A fuse amps, an interrupt rating of 200kA at 500VAC, 50kA at 500VDC, and fwh series, this high speed semiconductor fuses is a must-have. The voltage rating is 500vac/dc. When it comes to product classification, this item can be grouped as High Speed. Functionally equal to Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS, you'll thoroughly enjoy its use. It is a nonindicating high speed semiconductor fuses. As far as size goes, it is 15/16" in diameter. It has a single element. The body is made of fiberglass material. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.