100A Ceramic High Speed Semiconductor Fuse 500VAC/DC

BUSSMANN| Zoro #: G1737075| Mfr #: FWH-100B

$61.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1737075 Mfr #: FWH-100B
Rejection / Nonrejection: NonrejectionItem: High Speed Semiconductor Fuses
Indicating / Nonindicating: NonindicatingElement: Single
Series: FWHClass: High Speed
Fuse Voltage Rating: 500VAC/DCFuse Speed: Fast Acting
Standards: CE, UL Recognized, CSA CertifiedFunctionally Equal To: Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS
Body Material: CeramicLength: 3-5/8"
Fuse Amps: 100AFuse Interrupt Rating: 200kA at 500VAC, 50kA at 500VDC
Green Environmental Attribute: RoHS CompliantDiameter: 15/16"
Body Style: Bolt onCountry of Origin (subject to change): India

Product Description

High Speed Semiconductor Fuses, 100A Fuse Amps, Nonindicating, FWH Series, 500VAC/DC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Ceramic Body Material, Nonrejection, Body Style Bolt On, Fuse Interrupt Rating 200kA at 500VAC, 50kA at 500VDC, Length 3-5/8 In., Diameter 15/16 In., Functionally Equal To Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS, Standards CE, UL Recognized, CSA Certified
Save 15%. Sign up for Z-mail.