100A High Speed Semiconductor Fuse 700VAC/DC

EATON BUSSMANN| Zoro #: G1094301| Mfr #: FWP-100B

$98.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1094301 Mfr #: FWP-100B
Element: SingleSeries: FWP
Standards: CE, UL Recognized, CSA CertifiedFuse Voltage Rating: 700VAC/DC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: High Speed Semiconductor FusesRejection / Nonrejection: Nonrejection
Class: High SpeedFunctionally Equal To: Littelfuse L70S, Mersen/Ferraz Shawmut A70P, A70QS
Body Style: Bolt OnBody Material: Ceramic
Length: 4-13/32"Fuse Amps: 100A
Fuse Interrupt Rating: 200kA at 700VAC, 50kA at 700VDCDiameter: 61/64"
Country of Origin (subject to change): United Kingdom

Product Description

High Speed Semiconductor Fuses, 100A Fuse Amps, Nonindicating, FWP Series, 700VAC/DC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Ceramic Body Material, Nonrejection, Body Style Bolt On, Fuse Interrupt Rating 200kA at 700VAC, 50kA at 700VDC, Length 4-13/32 In., Diameter 61/64 In., Functionally Equal To Littelfuse L70S, Mersen/Ferraz Shawmut A70P, A70QS, Standards CE, UL Recognized, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.