JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

100A Ceramic High Speed Semiconductor Fuse 250VAC/DC

BUSSMANN| Zoro #: G0476156| Mfr #: FWX-100A

$86.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0476156 Mfr #: FWX-100A
Rejection / Nonrejection: NonrejectionStandards: CE, UL Recognized, CSA Certified
Fuse Voltage Rating: 250VAC/DCGreen Environmental Attribute: RoHS Compliant
Item: High Speed Semiconductor FusesClass: High Speed
Body Material: CeramicIndicating / Nonindicating: Nonindicating
Series: FWXFunctionally Equal To: Littelfuse L25S, Mersen/Ferraz Shawmut A25X
Element: SingleFuse Speed: Fast Acting
Length: 3-1/8"Fuse Amps: 100A
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 250VDCDiameter: 1-7/32"
Body Style: Bolt onCountry of Origin (subject to change): Mexico

Product Description

High Speed Semiconductor Fuses, 100A Fuse Amps, Nonindicating, FWX Series, 250VAC/DC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Ceramic Body Material, Nonrejection, Body Style Bolt On, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 250VDC, Length 3-1/8 In., Diameter 1-7/32 In., Functionally Equal To Littelfuse L25S, Mersen/Ferraz Shawmut A25X, Standards CE, UL Recognized, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.