LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

100A Fiberglass High Speed Semiconductor Fuse 600VAC

BUSSMANN| Zoro #: G1823394| Mfr #: KAC-100

$91.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1823394 Mfr #: KAC-100
Item: High Speed Semiconductor FusesFuse Voltage Rating: 600VAC
Indicating / Nonindicating: NonindicatingRejection / Nonrejection: Nonrejection
Body Material: FiberglassSeries: KAC
Fuse Speed: Fast ActingElement: Single
Standards: CE, UL RecognizedClass: High Speed
Body Style: Bolt onFuse Interrupt Rating: 200kA at 600VAC
Functionally Equal To: Mersen/Ferraz Shawmut A70QSDiameter: 1"
Length: 5"Fuse Amps: 100A
Country of Origin (subject to change): Mexico

Product Description

Use a high speed semiconductor fuses from Bussmann to increase efficiency with your electrical system. With fast acting fuse speed, 100A fuse amps, an interrupt rating of 200kA at 600VAC, and kac series, this high speed semiconductor fuses is a must-have. When it comes to product classification, this item can be grouped as High Speed. The body is made of fiberglass material. Functionally equal to Mersen/Ferraz Shawmut A70QS, you'll thoroughly enjoy its use. As far as size goes, it is 1" in diameter. The voltage rating is 600vac. It is a nonindicating high speed semiconductor fuses. It has a single element. Standards include: CE, UL Recognized.

Product Reviews

Save 15%. Sign up for Z-mail.