100A Fast Acting Bolt-On Fuse 32VDC

BUSSMANN| Zoro #: G1731956| Mfr #: AMG-100

$4.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1731956 Mfr #: AMG-100
Element: SingleDiameter: Not Applicable
Series: AMGBody Material: Plastic
Color Code: BlackFuse Interrupt Rating: 1kA at 32VDC
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 32VDC
Length: 2-7/10"Fuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingItem: Fuse
Depth: 11/32"Body Style: Bolt-On
Rejection / Nonrejection: NonrejectionWidth: 5/8"
Fuse Amps: 100ACountry of Origin (subject to change): United States

Product Description

Fuse, 100A Fuse Amps, Nonindicating, AMG Series, 32VDC Fuse Voltage Rating, Fast Acting, Single Element, Plastic Body Material, Nonrejection, Bolt-On Body Style, Fuse Interrupt Rating 1kA at 32VDC, Length 2-7/10 In., Width 5/8 In., Depth 11/32 In., Diameter Not Applicable, Color Code Black

Product Reviews

Save 15%. Sign up for Z-mail.