100mA Fast Acting Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G2194911| Mfr #: GDB-100MA

$12.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2194911 Mfr #: GDB-100MA
Fuse Voltage Rating: 250VACDiameter: 5mm
Body Style: CylindricalFunctionally Equal To: Mersen/Ferraz Shawmut GSB, Littelfuse 217
Element: SingleSeries: GDB
Rejection / Nonrejection: NonrejectionIndicating / Nonindicating: Indicating
Body Material: GlassFuse Holder Code: E
In Line Fuseholder: EItem: Fuse
Length: 20mmFuse Speed: Fast Acting
Fuse Interrupt Rating: 35A at 250VACStandards: CE, UL Guide JDYX2
Fuse Amps: 100mACountry of Origin (subject to change): United Kingdom

Product Description

Protect your home or business from excess current and short circuits by using a fuse from Bussmann. With fast acting fuse speed, 100mA fuse amps, an interrupt rating of 35A at 250VAC, and gdb series, this fuse is a must-have. This comes in a quantity of 5. It is an indicating fuse. As far as size goes, it is 5mm in diameter. Functionally equal to Mersen/Ferraz Shawmut GSB, Littelfuse 217, you'll thoroughly enjoy its use. The voltage rating is 250vac. The body is made of glass material. It has a single element. Standards include: CE, UL Guide JDYX2.

Product Reviews

Save 15%. Sign up for Z-mail.