100mA Fast Acting Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1974052| Mfr #: GMA-100-R

$10.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Element: Single
Fuse Amps: 100mA
In Line Fuseholder: E
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1974052 Mfr #: GMA-100-R
Indicating / Nonindicating: IndicatingLength: 20mm
Item: FuseIn Line Fuseholder: E
Fuse Holder Code: EBody Material: Glass
Body Style: CylindricalElement: Single
Functionally Equal To: Mersen/Ferraz Shawmut GGM, Littelfuse 235Diameter: 5mm
Series: GMAGreen Environmental Attribute: RoHS Compliant
Rejection / Nonrejection: NonrejectionFuse Speed: Fast Acting
Standards: CE, UL Guide JDYX, File E19180, CSA Certification Class 1422-01, File 53787, PSE ApprovalFuse Interrupt Rating: 35A at 250VAC, 10kA at 125VAC
Fuse Voltage Rating: 250VACFuse Amps: 100mA
Country of Origin (subject to change): China

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With fast acting fuse speed, 100mA fuse amps, an interrupt rating of 35A at 250VAC, 10KA at 125VAC, and gma series, this fuse is a must-have. It comes in a quantity of 5. Functionally equal to Mersen/Ferraz Shawmut GGM, Littelfuse 235, you'll thoroughly enjoy its use. It has a single element. As far as size goes, it is 5mm in diameter. It is an indicating fuse. The body is made of glass material. The voltage rating is 250vac. Standards include: CE, UL Guide JDYX, File E19180, CSA Certification Class 1422-01, File 53787, PSE Approval. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews