JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

100mA Fast Acting Cylindrical Ceramic Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1805571| Mfr #: S501-100-R

$13.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1805571 Mfr #: S501-100-R
Green Environmental Attribute: RoHS CompliantBody Style: Cylindrical
Standards: CE, UL Guide JDYX2, CSA CertificationFuse Holder Code: E
Length: 20mmIn Line Fuseholder: E
Fuse Speed: Fast ActingFunctionally Equal To: Bussmann GDA, Mersen/Ferraz Shawmut GSD, Littelfuse 216
Body Material: CeramicItem: Fuse
Series: S501Fuse Interrupt Rating: 1.5kA at 250VAC
Rejection / Nonrejection: NonrejectionFuse Voltage Rating: 250VAC
Indicating / Nonindicating: NonindicatingDiameter: 5mm
Element: SingleFuse Amps: 100mA
Country of Origin (subject to change): China

Product Description

Fuse, 100mA Fuse Amps, Nonindicating, S501 Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Ceramic, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 1.5kA at 250VAC, Length 20mm, Diameter 5mm, Functionally Equal To Bussmann GDA, Mersen/Ferraz Shawmut GSD, Littelfuse 216, Standards CE, UL Guide JDYX2, CSA Certification, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.