100mA Time Delay Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1799901| Mfr #: S506-100-R

$19.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1799901 Mfr #: S506-100-R
Item: FuseFunctionally Equal To: Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218
In Line Fuseholder: EGreen Environmental Attribute: RoHS Compliant
Standards: cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005Indicating / Nonindicating: Indicating
Diameter: 5mmBody Style: Cylindrical
Rejection / Nonrejection: NonrejectionFuse Voltage Rating: 250VAC
Element: SingleLength: 20mm
Series: S506Fuse Holder Code: E
Body Material: GlassFuse Speed: Time Delay
Fuse Interrupt Rating: 35A at 250VACFuse Amps: 100mA
Country of Origin (subject to change): China

Product Description

Fuse, 100mA Fuse Amps, Indicating, S506 Series, 250VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 35A at 250VAC, Length 20mm, Diameter 5mm, Functionally Equal To Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218, Standards cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005, Package Quantity 5
Save 15%. Sign up for Z-mail.