LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

10A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

EATON BUSSMANN| Zoro #: G1564726| Mfr #: AGC-10-R

$5.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1564726 Mfr #: AGC-10-R
Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01Functionally Equal To: Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312
Fuse Interrupt Rating: 200A at 250VAC, 10kA at 125VACDiameter: 1/4"
Element: SingleGreen Environmental Attribute: RoHS Compliant
Series: AGCIn Line Fuseholder: G
Fuse Holder Code: GBody Style: Cylindrical
Fuse Speed: Fast ActingBody Material: Glass
Fuse Voltage Rating: 250VACLength: 1-1/4"
Rejection / Nonrejection: NonrejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 10A
Country of Origin (subject to change): Taiwan

Product Description

You know you have chosen the right electronic fuse when you choose a fuse from Bussmann. With fast acting fuse speed, 10A fuse amps, an interrupt rating of 200A at 250VAC, 10KA at 125VAC, and agc series, this fuse is a must-have. It is a nonindicating fuse. As far as size goes, it is 1/4" in diameter. The body is made of glass material. This comes in a quantity of 5. It has a single element. Functionally equal to Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311,312, you'll thoroughly enjoy its use. The voltage rating is 250vac. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.