10A Time Delay Melamine Class G Fuse 600VAC/170VDC

EATON BUSSMANN| Zoro #: G1950882| Mfr #: SC-10

$9.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1950882 Mfr #: SC-10
Functionally Equal To: Mersen/Ferraz Shawmut AG, Littelfuse SLCFuse Interrupt Rating: 100kA at 600VAC, 10kA at 170VDC
Standards: CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01Green Environmental Attribute: RoHS Compliant
Series: SCFuse Holder Code: AG
Class: GBody Style: Cylindrical
Fuse Speed: Time DelayBody Material: Melamine
Fuse Voltage Rating: 600VAC/170VDCLength: 1-5/16"
Rejection / Nonrejection: RejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 10A
Diameter: 7/16"Element: Dual
Country of Origin (subject to change): Mexico

Product Description

Fuse, 10A Fuse Amps, Nonindicating, SC Series, 600VAC/170VDC Fuse Voltage Rating, Time Delay, G Class, Dual Element, Body Material Melamine, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 100kA at 600VAC, 10kA at 170VDC, Length 1-5/16 In., Diameter 7/16 In., Functionally Equal To Mersen/Ferraz Shawmut AG, Littelfuse SLC, Standards CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01
Save 15%. Sign up for Z-mail.