Shop Alternate Products
This Product is Discontinued
Eaton Bussmann
Fuse, Time Delay, 10 A, REN Series, 250V AC, Not Rated, 2" L x 9/16" dia (Discontinued)
Mfr # REN-10
Zoro # G1015025
This Product is Discontinued
Key Features
- Series REN
- Speed Time Delay
- Amps 10 A
- AC Voltage Rating 250V AC
- Interrupt Rating 10kA at 250V AC