10A Fast Acting Class K5 Fuse 600VAC

EATON BUSSMANN| Zoro #: G1647396| Mfr #: NOS-10

$13.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1647396 Mfr #: NOS-10
Element: SingleSeries: NOS
Renewable / Nonrenewable: NonrenewableFuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Rejection / Nonrejection: NonrejectionStandards: CE, UL Listed, Guide JDDZ, File E4273, STD 248-9, CSA Certified Class 1421-01, File 53787
Functionally Equal To: Mersen/Ferraz Shawmut OTS, Littelfuse NLSClass: K5
Body Style: CylindricalLength: 5"
Fuse Amps: 10AFuse Interrupt Rating: 50kA at 600VAC
Diameter: 13/16"Country of Origin (subject to change): Mexico

Product Description

Fuse, Fuse Amps 10A, Renewable / Nonrenewable Nonrenewable, Indicating / Nonindicating Nonindicating, Series NOS, 600VAC Fuse Voltage Rating, Class K5, Fast Acting, Element Single, Body Material Melamine, Rejection / Nonrejection Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 50kA at 600VAC, Length 5 In., Diameter 13/16 In., Functionally Equal To Mersen/Ferraz Shawmut OTS, Littelfuse NLS

Product Reviews

Save 15%. Sign up for Z-mail.