JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

10A Melamine High Speed Semiconductor Fuse 150VAC/DC

EATON BUSSMANN| Zoro #: G2447627| Mfr #: FWA-10A10F

$15.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2447627 Mfr #: FWA-10A10F
Fuse Interrupt Rating: 100kA at 150VAC/DCStandards: CE, UL Recognized
Functionally Equal To: Mersen/Ferraz Shawmut A15QS, Littlefuse L15SClass: High Speed
Body Style: CylindricalFuse Speed: Fast Acting
Body Material: MelamineFuse Voltage Rating: 150VAC/DC
Length: 1-1/2"Rejection / Nonrejection: Nonrejection
Item: High Speed Semiconductor FusesIndicating / Nonindicating: Nonindicating
Fuse Amps: 10ADiameter: 13/32"
Element: SingleGreen Environmental Attribute: RoHS Compliant
Series: FWAFuse Holder Code: D
Country of Origin (subject to change): Hungary

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a high speed semiconductor fuses from Bussmann. With fast acting fuse speed, 10A fuse amps, an interrupt rating of 100kA at 150VAC/DC, and fwa series, this high speed semiconductor fuses is a must-have. Functionally equal to Mersen/Ferraz Shawmut A15QS, Littlefuse L15S, you'll thoroughly enjoy its use. It has a single element. The voltage rating is 150vac/dc. As far as size goes, it is 13/32" in diameter. The body is made of melamine material. When it comes to product classification, this item can be grouped as High Speed. It is a nonindicating high speed semiconductor fuses. Standards include: CE, UL Recognized. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.