10A Fiberglass High Speed Semiconductor Fuse 600VAC/700DC

BUSSMANN| Zoro #: G0973716| Mfr #: FWC-10A10F

$19.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0973716 Mfr #: FWC-10A10F
Standards: CE, UL RecognizedFuse Interrupt Rating: 200kA at 600VAC, 50kA at 700VDC
Length: 1-1/2"Diameter: 13/30"
Indicating / Nonindicating: NonindicatingBody Style: Cylindrical
Green Environmental Attribute: RoHS CompliantSeries: FWC
Class: High SpeedRejection / Nonrejection: Nonrejection
Fuse Voltage Rating: 600VAC/700VDCFuse Speed: Fast Acting
Item: High Speed Semiconductor FusesBody Material: Fiberglass
Element: SingleFuse Amps: 10A
Functionally Equal To: Mersen/Ferraz Shawmut A60QCountry of Origin (subject to change): India

Product Description

Master your knowledge in electrical engineering by using a high speed semiconductor fuses from Bussmann. With fast acting fuse speed, 10A fuse amps, an interrupt rating of 200kA at 600VAC, 50kA at 700VDC, and fwc series, this high speed semiconductor fuses is a must-have. When it comes to product classification, this item can be grouped as High Speed. Functionally equal to Mersen/Ferraz Shawmut A60Q, you'll thoroughly enjoy its use. The voltage rating is 600vac/700vdc. The body is made of fiberglass material. It is a nonindicating high speed semiconductor fuses. It has a single element. As far as size goes, it is 13/30" in diameter. Standards include: CE, UL Recognized. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.