JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

10A Fiberglass High Speed Semiconductor Fuse 700VAC/DC

BUSSMANN| Zoro #: G1313907| Mfr #: FWP-10A14F

$31.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1313907 Mfr #: FWP-10A14F
Class: High SpeedIndicating / Nonindicating: Nonindicating
Fuse Voltage Rating: 700VAC/DCFuse Speed: Fast Acting
Series: FWPItem: High Speed Semiconductor Fuses
Rejection / Nonrejection: NonrejectionElement: Single
Standards: CE, UL Recognized, CSA CertifiedFunctionally Equal To: Littelfuse L70S, Mersen/Ferraz Shawmut A70P, A70QS
Body Style: CylindricalBody Material: Fiberglass
Length: 2"Fuse Amps: 10A
Fuse Holder Code: VFuse Interrupt Rating: 200kA at 700VAC, 50kA at 700VDC
Green Environmental Attribute: RoHS CompliantDiameter: 9/16"
Country of Origin (subject to change): India

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a high speed semiconductor fuses from Bussmann. With fast acting fuse speed, 10A fuse amps, an interrupt rating of 200kA at 700VAC, 50kA at 700VDC, and fwp series, this high speed semiconductor fuses is a must-have. As far as size goes, it is 9/16" in diameter. When it comes to product classification, this item can be grouped as High Speed. It is a nonindicating high speed semiconductor fuses. The voltage rating is 700vac/dc. Functionally equal to Littelfuse L70S, Mersen/Ferraz Shawmut A70P, A70QS, you'll thoroughly enjoy its use. It has a single element. The body is made of fiberglass material. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.