WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Fuse, 10A, GLR, 300VAC

BUSSMANN| Zoro #: G1181363| Mfr #: GLR-10

$3.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut SLR, Littelfuse LGR
Fuse Amps: 10A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1181363 Mfr #: GLR-10
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut SLR, Littelfuse LGR
Fuse Amps: 10AElement: Single
Diameter: 5/8"Indicating / Nonindicating: Nonindicating
Fuse Speed: Fast ActingIn Line Fuseholder: 1CW08
Fuse Interrupt Rating: 10kA at 300VACSeries: GLR
Rejection / Nonrejection: NonrejectionBody Material: Glass
Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01Body Style: Cylindrical
Length: 2-1/4"Fuse Voltage Rating: 300VAC
Country of Origin (subject to change): Mexico

Product Description

Fuse, 10A Fuse Amps, Nonindicating, GLR Series, 300VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 300VAC, Length 2-1/4 In., Diameter 5/8 In., Functionally Equal To Mersen/Ferraz Shawmut SLR, Littelfuse LGR, Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01

Product Reviews