10A Time Delay Cylindrical Glass Fuse 125VAC 5PK

BUSSMANN| Zoro #: G1089182| Mfr #: GMC-10-R

$11.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1089182 Mfr #: GMC-10-R
Element: SingleDiameter: 5mm
Series: GMCGreen Environmental Attribute: RoHS Compliant
Length: 20mmFuse Speed: Time Delay
Indicating / Nonindicating: IndicatingBody Material: Glass
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut GSC, Littelfuse 239
Rejection / Nonrejection: NonrejectionBody Style: Cylindrical
Standards: UL Guide JDYX2, File E19180, MITI ApprovalFuse Holder Code: E
In Line Fuseholder: EFuse Interrupt Rating: 200A at 125VAC
Fuse Voltage Rating: 125VACFuse Amps: 10A
Country of Origin (subject to change): China

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With time delay fuse speed, 10A fuse amps, an interrupt rating of 200A at 125VAC, and gmc series, this fuse is a must-have. The body is made of glass material. It has a single element. It is an indicating fuse. Includes a quantity of 5. The voltage rating is 125vac. As far as size goes, it is 5mm in diameter. Functionally equal to Mersen/Ferraz Shawmut GSC, Littelfuse 239, you'll thoroughly enjoy its use. Standards include: UL Guide JDYX2, File E19180, MITI Approval. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.