10A Time Delay Cylindrical Fuse 300VAC

EATON BUSSMANN| Zoro #: G0932705| Mfr #: GRF-10

$5.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0932705 Mfr #: GRF-10
Element: SingleDiameter: 5/8"
Series: GRFFuse Amps: 10A
Fuse Interrupt Rating: 10kA at 300VACFuse Voltage Rating: 300VAC
Length: 2-1/4"Fuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Glass
Item: FuseStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Rejection / Nonrejection: NonrejectionBody Style: Cylindrical
Country of Origin (subject to change): Mexico

Product Description

Fuse, 10A Fuse Amps, Nonindicating, GRF Series, 300VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 300VAC, Length 2-1/4 In., Diameter 5/8 In., Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01

Product Reviews

Save 15%. Sign up for Z-mail.