10A Time Delay Cylindrical Fuse 125VAC

BUSSMANN| Zoro #: G1652192| Mfr #: FNA-10

$13.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1652192 Mfr #: FNA-10
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Length: 1-1/2"
Body Material: FiberglassItem: Fuse
Rejection / Nonrejection: NonrejectionFuse Holder Code: D
Body Style: CylindricalStandards: CE, UL-248-12 Guide JDYX, CSA Class 1422-01
Functionally Equal To: Mersen/Ferraz Shawmut GFNSeries: FNA
Class: SupplementalFuse Amps: 10A
Fuse Interrupt Rating: 10kA at 125VACFuse Voltage Rating: 125VAC
Indicating / Nonindicating: IndicatingCountry of Origin (subject to change): Mexico

Product Description

Fuse, 10A Fuse Amps, Indicating, FNA Series, 125VAC Fuse Voltage Rating, Class Supplemental, Dual Element, Body Material Fiberglass, Body Style Cylindrical, Nonrejection, Fuse Interrupt Rating 10kA at 125VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut GFN, Standards CE, UL-248-12 Guide JDYX, CSA Class 1422-01

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.