JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

10A Time Delay Cylindrical Glass Fuse 32VAC 5PK

BUSSMANN| Zoro #: G1576373| Mfr #: MDL-10-R

$12.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1576373 Mfr #: MDL-10-R
Rejection / Nonrejection: NonrejectionFunctionally Equal To: Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315
Body Style: CylindricalBody Material: Glass
Diameter: 1/4"Item: Fuse
Length: 1-1/4"Series: MDL
Element: SingleIndicating / Nonindicating: Indicating
Fuse Speed: Time DelayStandards: CE, UL Recognized Guide JDYX2, CSA Certification Class 1422-30
Fuse Interrupt Rating: 1kA at 32VACFuse Voltage Rating: 32VAC
Green Environmental Attribute: RoHS CompliantFuse Holder Code: G
In Line Fuseholder: GFuse Amps: 10A
Country of Origin (subject to change): Taiwan

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With time delay fuse speed, 10A fuse amps, an interrupt rating of 1kA at 32VAC, and mdl series, this fuse is a must-have. As far as size goes, it is 1/4" in diameter. It has a single element. The body is made of glass material. The voltage rating is 32vac. Includes a quantity of 5. Functionally equal to Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313,315, you'll thoroughly enjoy its use. It is an indicating fuse. Standards include: CE, UL Recognized Guide JDYX2, CSA Certification Class 1422-30. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.