10A Time Delay Cylindrical Midget Fuse 250VAC

BUSSMANN| Zoro #: G1871947| Mfr #: FNM-10

$5.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1871947 Mfr #: FNM-10
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Series: FNM
Standards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01Length: 1-1/2"
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass
Item: FuseRejection / Nonrejection: Nonrejection
Class: MidgetFuse Holder Code: D
Body Style: CylindricalFunctionally Equal To: Mersen/Ferraz Shawmut GFN
Fuse Voltage Rating: 250VACFuse Amps: 10A
Fuse Interrupt Rating: 200A at 250VAC, 10kA at 125VACCountry of Origin (subject to change): Mexico

Product Description

These fuse from Bussmann can help protect your equipment and home whenever an overload current occurs. You're sure to love this fuse's features, which include 10A fuse amps, an interrupt rating of 200A at 250VAC, 10kA at 125VAC, and fnm series. It is a nonindicating fuse. It has a dual element. The voltage rating is 250vac. Functionally equal to Mersen/Ferraz Shawmut GFN, you'll thoroughly enjoy its use. As far as size goes, it is 13/32" in diameter. The body is made of fiberglass material. When it comes to product classification, this item can be grouped as Midget. Standards include: CE, UL-248-14 Guide JDYX, CSA Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.