10A Fast Acting Blade Fuse 32VDC

BUSSMANN| Zoro #: G0399743| Mfr #: ATM-10

$0.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0399743 Mfr #: ATM-10
Element: SingleDiameter: Not Applicable
Series: ATMBody Material: Plastic
Standards: ULGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 32VDCLength: 3/4"
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: FuseFuse Interrupt Rating: 1kA at 32VDC
Functionally Equal To: Littelfuse 297Depth: 5/32"
Body Style: BladeRejection / Nonrejection: Nonrejection
Width: 7/16"Color Code: Red
Fuse Amps: 10ACountry of Origin (subject to change): Japan

Product Description

We recommend you use a fuse from Bussmann for a fast replacement.With fast acting fuse speed, 10A fuse amps, an interrupt rating of 1kA at 32VDC, and atm series, this fuse is a must-have.It is a nonindicating fuse. It has a single element. Functionally equal to Littelfuse 297, you'll thoroughly enjoy its use. The body is made of plastic material. The voltage rating is 32vdc. Standards include: UL. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.