10A Time Delay Ceramic Branch Circuit Fuse 125VAC 4PK

BUSSMANN| Zoro #: G2365937| Mfr #: T-10

$49.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2365937 Mfr #: T-10
Element: DualFuse Speed: Time Delay
Series: TFuse Voltage Rating: 125VAC
Fuse Interrupt Rating: 10kA at 125VACIndicating / Nonindicating: Indicating
Body Material: CeramicItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut GT, Littelfuse TOORejection / Nonrejection: Nonrejection
Body Style: Screw-In (Type S)Standards: CE, UL 248-11 Guide JFHR, CSA Class 1423-01
Fuse Amps: 10ACountry of Origin (subject to change): Mexico

Product Description

Master your knowledge in electrical engineering by using a fuse from Bussmann. With time delay fuse speed, 10A fuse amps, an interrupt rating of 10kA at 125VAC, and t series, this fuse is a must-have. It has a dual element. Functionally equal to Mersen/Ferraz Shawmut GT, Littelfuse TOO, you'll thoroughly enjoy its use. Includes a quantity of 4. The voltage rating is 125vac. The body is made of ceramic material. It is an indicating fuse. Standards include: CE, UL 248-11 Guide JFHR, CSA Class 1423-01.

Product Reviews

Save 15%. Sign up for Z-mail.