LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

110A Fast Acting Bolt-On Melamine Class J Fuse 600VAC

BUSSMANN| Zoro #: G0284672| Mfr #: JKS-110

$193.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0284672 Mfr #: JKS-110
Functionally Equal To: Mersen/Ferraz Shawmut A4J, Littelfuse JLSElement: Single
Width: Not ApplicableItem: Fuse
Body Material: MelamineFuse Interrupt Rating: 200kA at 600VAC
Fuse Voltage Rating: 600VACIndicating / Nonindicating: Nonindicating
Series: JKSStandards: CE/UL-248-8 Guide JDDZ/CSA Class 1422-02
Depth: Not ApplicableClass: J
Rejection / Nonrejection: NonrejectionFuse Speed: Fast Acting
Fuse Holder Code: ACBody Style: Bolt-on
Length: 5-3/4"Fuse Amps: 110A
Diameter: 1-1/2"Country of Origin (subject to change): Mexico

Product Description

Protect your home or business from excess current and short circuits by using a fuse from Bussmann. With fast acting fuse speed, 110A fuse amps, an interrupt rating of 200kA at 600VAC, and jks series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut A4J, Littelfuse JLS, you'll thoroughly enjoy its use. It is a nonindicating fuse. As far as size goes, it is 1-1/2" in diameter. The voltage rating is 600vac. When it comes to product classification, this item can be grouped as J. It has a single element. The body is made of melamine material. Standards include: CE/UL-248-8 Guide JDDZ/CSA Class 1422-02.

Product Reviews

Save 15%. Sign up for Z-mail.