110A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G2021984| Mfr #: LPJ-110SPI

$247.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2021984 Mfr #: LPJ-110SPI
Rejection / Nonrejection: NonrejectionElement: Dual
Body Material: MelamineStandards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02
Fuse Voltage Rating: 600VAC/300VDCFuse Speed: Time Delay
Item: FuseFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Depth: Not ApplicableClass: J
Width: Not ApplicableFunctionally Equal To: Mersen/Ferraz Shawmut AJT, Littelfuse JTD-ID
Length: 5-3/4"Fuse Amps: 110A
Indicating / Nonindicating: IndicatingDiameter: 1-5/8"
Series: LPJ-IFuse Holder Code: AC
Body Style: BladeCountry of Origin (subject to change): Mexico

Product Description

These fuse from Bussmann can help protect your equipment and home whenever an overload current occurs. With time delay fuse speed, 110A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lpj-i series, this fuse is a must-have. It has a dual element. The body is made of melamine material. It is an indicating fuse. Functionally equal to Mersen/Ferraz Shawmut AJT, Littelfuse JTD-ID, you'll thoroughly enjoy its use. As far as size goes, it is 1-5/8" in diameter. The voltage rating is 600vac/300vdc. When it comes to product classification, this item can be grouped as J. Standards include: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02.

Product Reviews

Save 15%. Sign up for Z-mail.