1/10A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G0985022| Mfr #: AGX-1/10

$16.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0985022 Mfr #: AGX-1/10
Rejection / Nonrejection: RejectionIn Line Fuseholder: Y
Item: FuseElement: Single
Green Environmental Attribute: RoHS CompliantFuse Holder Code: Y
Body Material: GlassDiameter: 1/4"
Fuse Speed: Fast ActingFunctionally Equal To: Bussmann MMB, Mersen/Ferraz Shawmut GGX, Littelfuse 361, 362
Length: 1"Indicating / Nonindicating: Nonindicating
Series: AGXBody Style: Cylindrical
Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01Fuse Interrupt Rating: 35A at 250VAC, 10kA at 125VAC
Fuse Voltage Rating: 250VACFuse Amps: 1/10A
Country of Origin (subject to change): Taiwan

Product Description

Master your knowledge in electrical engineering by using a fuse from Bussmann. With fast acting fuse speed, 1/10A fuse amps, an interrupt rating of 35A at 250VAC, 10kA at 125VAC, and agx series, this fuse is a must-have. The voltage rating is 250vac. The body is made of glass material. Functionally equal to Bussmann MMB, Mersen/Ferraz Shawmut GGX, Littelfuse 361,362, you'll thoroughly enjoy its use. It is a nonindicating fuse. It has a single element. This comes in a quantity of 5. As far as size goes, it is 1/4" in diameter. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.